Buy more than* S$200* and get FREE SHIPPING

Wedge Base Bulb 24V

4.60 (5)
Rated Voltage (V)
24
Type
Single sphere
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T10 W2.1x9.5d 3 1Box(10PC) 1 A0957 34752785 8.99 SGD
In stock
T10 W2.1x9.5d 5 1Box(10PC) 1 A0956 34923707 12.99 SGD
In stock
T5 W2x4.6d 1.4 1Box(10PC) 1 A0959W 34923612 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
For small lamp
5
From Japan
On 2018-05-21 16:46:25
It is a consumable item, so we need a bunch of numbers, so purchase this item. Especially, there is no trouble, no problem.
This review is about item#34923707.
Meter Caution lamp bulb
5
From Japan
On 2018-02-21 18:19:58
Especially, I got it without problems, I would like to use it again.
This review is about item#34923612.
Replace valve
5
From Japan
On 2015-09-24 20:06:30
We have chosen this manufacturer for the most reasonable price as well as the 24V backlighting lamp we reviewed earlier. There is a feeling of insecurity just by cheap, and it is common for purchasing this class for common reasons to be high.
This review is about item#34752785.
Meter panel of the vehicle bulb out
3
From Japan
On 2014-10-08 17:56:53
It is an exchange of the bulb out of the 4 AW push switch of LAND CLEAN 70. I inserted it in the pedestal and attached it by slightly processing it.
This review is about item#34923612.
I use it as a track marker.
5
From Japan
On 2013-06-10 19:26:19
I purchased it for replacing the marker ball.
This review is about item#34752785.

Related Products