Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Wedge Base Bulb 14V

5.00 (7)
Glass Bulb Type
T5
Connector
W2x4.6d
Rated Voltage (V)
14
Rated Power (W)
1.4
Type
Single ball
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 A0943W 34923603 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
When car maintenance
5
From Japan
On 2017-06-10 11:13:12
I always use it. Price is I think cheap is best.
This review is about item#34923603.
As a substitute valve for T5
5
From Japan
On 2017-02-26 08:51:02
Price range, feeling of use, durability, there are no inconvenience with these 3 points and it is a satisfactory product.
This review is about item#34923603.
Exchange of meter ball
5
From Japan
On 2016-07-19 13:53:25
The price is reasonable and quality is no problem.
This review is about item#34923603.
When replacing the small lamp
5
From Japan
On 2015-03-28 21:30:34
There is no difference from other products.
This review is about item#34923603.
Meter ball exchange
5
From Japan
On 2014-08-03 13:07:53
It is cheap and very good.
This review is about item#34923603.
Replacement of light bulb on the back of the instrument panel
5
From Japan
On 2014-01-23 15:46:59
If you purchase it with a certain dealer, I made one 147 yen. I am satisfied with the price.
This review is about item#34923603.
Vehicle maintenance (passenger car air conditioner panel lighting)
5
From Japan
On 2013-12-25 22:40:13
It is saved because it is not put at home center etc. It is easier to buy a small part like this saying with Monotaro seller than buying it as a parts trader, and you can buy it cheaply.
This review is about item#34923603.

Related Products