Buy more than* S$200* and get FREE SHIPPING

Wedge Base Electric Bulb, 28V

5.00 (1)
Glass Bulb Type
T5
Connector
W2x4.6d
Rated Voltage (V)
28
Rated Power (W)
1.4
Type
Single sphere
Color
Clear
Application
Cornering, stop/tail, meter, blinking licence lamp
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 A0969W 34923621 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I was struggling what to do.
5
From Japan
On 2015-08-07 15:29:24
It is a lamp of the switch manufactured by Honeywell Corporation in the United States, a product more than 30 years ago and it was impossible to obtain in Japan. Although it was possible to purchase overseas sites, it was very expensive as 100 units and it was very expensive, and shipping costs took about $ 50 and I was giving up. By chance discovered in the monotaro site, it was purchased immediately. Although the external dimensions were the same, it was uneasy because there was no detailed size of the socket part, but confirming that it will attach without problems.
This review is about item#34923621.

Related Products