Buy more than* S$200* and get FREE SHIPPING

Double Bulb S25/BAY15d 24V

4.57 (7)
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
24
Color
Clear
Application
Stop/Tail, cornering, turn signal lamp
...see all>
Product Options
ADD TO CART
Type Compatible Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Compatible Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Double bulb Stop, tail lamp 2013/10/25 1Box(10PC) 1 A4887M 03364051 19.99 SGD
Shipped after 2018-01-22
Double ball General 2013/05/21 1Box(10PC) 1 A4884 36642015 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Used for taillight
5
From Japan
On 2016-12-08 15:25:12
This time I purchased it for spare. I always use it
This review is about item#3364051.
Track parts
4
From Japan
On 2016-11-14 19:21:00
I am using Stanley because I'd like to ask for a reasonable durability. There are also cheaper, but for professional it is slightly durable. I am doing my best for about a year. Is it enough if you use it in nonprofessional? Since it runs several hundred kilometers a day, the frequency of use is not odd.
This review is about item#3364051.
Component replacement
5
From Japan
On 2015-08-12 18:34:11
It is good.
This review is about item#03364051.
When the bulb of a car light bulb has run out
5
From Japan
On 2015-06-22 17:50:00
We are satisfied with both quality and price. There is no problem with packing at the time of delivery, it is safe to continue using it without being mixed with defective products.
This review is about item#03364051.
As a truck back lamp bulb
5
From Japan
On 2015-06-12 19:29:20
I can really buy it because it can buy it at a cheap price.
This review is about item#36642015.
Since there are many trucks, I bought it in spare
5
From Japan
On 2015-06-03 16:12:32
I bought it without worrying about anything because it is a maker item
This review is about item#03364051.
Dump tail
3
From Japan
On 2008-02-14 09:10:20
Is not it for earthquake proof?
This review is about item#03364051.

Related Products