Buy more than* S$200* and get FREE SHIPPING

Double Bulb S25/BAY15d 6V

4.20 (5)
Glass Bulb Type
S25
Connector
BAY15d
Rated Voltage (V)
6
Rated Power (W)
2013/10/03
Type
Double bulb
Color
Clear
Application
Stop/Tail, cornering, turn signal lamp
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10PC) 1 A4854H 34555762 18.42 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Use the old car (two-wheeled)
5
From Japan
On 2016-08-23 18:59:13
Shop dealing with the valve of 6v has survived at least very
This review is about item#34555762.
Old car stop lamp.
4
From Japan
On 2014-12-03 14:28:15
STNLEY bulbs have been used for a long time. After all, the brand's reliability is high.
This review is about item#34555762.
Used for old motorcycles
5
From Japan
On 2014-06-27 13:29:59
I am very satisfied that the amount of light comes out.
This review is about item#34555762.
Consumables replacement, spare parts
3
From Japan
On 2014-03-26 19:19:25
I could use it normally
This review is about item#34555762.
As a 6V car reserve
4
From Japan
On 2013-12-05 21:24:44
I bought it as a spare bulb. It is a product of a maker who can be relieved.
This review is about item#34555762.

Related Products