Buy more than* S$200* and get FREE SHIPPING

License Plate Parking Tail Light, 24V

5.00 (3)
Glass Bulb Type
G18
Connector
BA15s
Rated Voltage (V)
24
...see all>
Product Options
ADD TO CART
Color Application Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Application Rated Power (W) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Red - - Single ball 1Box(10PC) 1 A2251R 34923077 36.99 SGD
Shipped after 2018-01-23
Yellow License lamp, parking, stop lamp - Single ball 1Box(10PC) 1 A2251Y 34923043 -
Discontinued
[x]
Transparent License lamp, parking, stop lamp 6 Single ball 1Box(10PC) 1 A2254 34923095 16.99 SGD
Shipped after 2018-01-23
Transparent - - Single ball 1Box(10PC) 1 A2255 34923104 16.99 SGD
Shipped after 2018-01-23
Blue - - Single ball 1Box(10PC) 1 A2251B 34923052 42.99 SGD
Shipped after 2018-01-23
Green - - Single ball 1Box(10PC) 1 A2251G 34923061 36.99 SGD
Shipped after 2018-01-23
Clear License lamp, parking, stop lamp 5 Single sphere 1Box(10PC) 1 A2253 34923086 14.99 SGD
Shipped after 2018-01-23
Clear License lamp, parking, stop lamp 12 Single sphere 1Box(10PC) 1 A2251 32594572 12.99 SGD
In stock
Clear License lamp, parking, stop lamp 20 Single sphere 1Box(10PC) 1 A2258 34923113 14.99 SGD
In stock
Clear License lamp, parking, stop lamp 10 Single sphere (E mark) 1Box(10PC) 1 A2250E 34923034 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Pistolite replacement valve
5
From Japan
On 2016-05-10 09:54:19
Since it only complies with this product, it is purchased without problem. Because it is a special product, it is saved here because it is sold here.
This review is about item#34923113.
Purchase for track marker lamp
5
From Japan
On 2014-08-13 14:44:59
Although the price is cheap, it is unchanged from other maker items. Just durability, yet I do not know.
This review is about item#32594572.
For truck
5
From Japan
On 2014-07-17 17:48:46
I am saved because the cost is suppressed.
This review is about item#34923113.

Related Products