Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Color Light Bulb, Wedge Base 12V

4.00 (1)
Glass Bulb Type
T10
Connector
W2.1x9.5d
Rated Voltage (V)
12
Rated Power (W)
5
Caution
Outside painting light bulb color might be different At the end of its lifetime.
...see all>
Product Options
ADD TO CART
Color Specification Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Specification Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Amber (coating) - Single ball 1Box(10PC) 1 A0947NA 34924416 18.99 SGD
In stock
White (painting) Xenon gas included Single bulb (xenon gas-filled) 1Box(10PC) 1 A0947KW 34924434 32.99 SGD
Shipped after 2018-06-21
Red (painting) - Single ball 1Box(10PC) 1 A0947R 34924407 21.99 SGD
Shipped after 2018-06-21
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Automotive ball exchange
4
From Japan
On 2015-04-22 12:36:11
It is whiterish light compared to the ordinary sphere, but I am dissatisfied that a little green appears. The brightness does not change.
This review is about item#34924434.

Related Products