|
Brake Light, Tail Light, Signal Light, Parking Lamp 6V
[x]close
|
Brake Light, Tail Light, Signal Light, Parking Lamp 6V
(2)
|
|
- Glass Bulb Type
- S25
- Connector
- BAY15d
- Rated Voltage (V)
- 6
- Type
- Double ball
- Color
- Clear
- Application
- Stop/Tail, cornering, turn signal lamp
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
2 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

2 Customer Reviews
The reviews are automatic translation.
Old car maintenance
From Japan
On 2013-07-19 01:02:14
I am glad because it is difficult to obtain.
For 6V motorcycle
From Japan
On 2012-07-16 23:34:56
Because it is expensive to buy locally, it is collecting boxes at once. I can use quality without problems.
Customers Who Bought This Item Also Bought
Related Products