Buy more than* S$200* and get FREE SHIPPING

Backup Lamp, Direction Light, Indicating Light 24V

5.00 (1)
Connector
BA15s
Rated Voltage (V)
24
...see all>
Product Options
ADD TO CART
Glass Bulb Type Rated Power (W) Type Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Rated Power (W) Type Color Application Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S25 25 Single sphere Clear Tail light, cornering, turn signal lamp 1Box(10PC) 1 A3653 32594563 15.99 SGD
In stock
S25 20 Single sphere Clear Tail light, cornering, turn signal lamp 1Box(10PC) 1 A3658 34923481 18.99 SGD
Shipped after 2018-01-29
S25 25 Single ball Yellow Tail light, cornering, turn signal lamp 1Box(10PC) 1 A3653Y 34923472 39.99 SGD
Shipped after 2018-01-29
G23 20 Single ball Transparent Tail light, cornering, turn signal lamp 1Box(10PC) 1 A3758 34923551 -
Discontinued
[x]
S25 35 Single ball Clear Tail light, cornering, turn signal lamp 1Box(10PC) 1 A3651 34923454 22.99 SGD
In stock
S25 35 Single ball Yellow Tail light, cornering, turn signal lamp 1Box(10PC) 1 A3651Y 34923463 -
Discontinued
[x]
S25 35 - - - 1box(10pc) 1 A3651Y-C 63399936 38.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replace valve
5
From Japan
On 2015-09-24 19:57:59
Although it is difficult to evaluate products, it is purchase for the reason that it is the cheapest in the manufacturer's products. Since it is a resale incidental to repair, we do not have anything good if it is cheap, and we will make our choice well by saying that it is not expensive.
This review is about item#32594563.

Related Products