Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dash Light Indicating Light 6V

4.40 (5)
Rated Voltage (V)
6
...see all>
Product Options
ADD TO CART
Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass Bulb Type Connector Rated Power (W) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
T10 E10 3 Single sphere Clear 1Box(10PC) 1 A0617 34923996 10.99 SGD
Shipped after 2018-06-26
G14 BA9s 5 Single sphere Clear 1Box(10PC) 1 A0513 34923917 -
Discontinued
[x]
G10 E10 3 Single ball Transparent 1Box(10PC) 1 A0717 34924023 9.99 SGD
Shipped after 2018-06-28
G10 BA9S 1.7 Single ball Transparent 1Box(10PC) 1 A0415 34923831 11.99 SGD
Shipped after 2018-06-28
G10 BA9S 3 Single ball Transparent 1Box(10PC) 1 A0417 34923847 9.99 SGD
Shipped after 2018-06-25
G10 BA9S 3 Single ball Yellow 1Box(10PC) 1 A0417Y 34923856 30.99 SGD
Shipped after 2018-06-28
G10 BA9S 1.5 Single ball Transparent 1Box(10PC) 1 A0413 34923822 -
Discontinued
[x]
T10 BA9S 3 Single ball Transparent 1Box(10PC) 1 A0317 34923786 13.99 SGD
Shipped after 2018-06-25
G14 BA9S 8 Single ball Transparent 1Box(10PC) 1 A0516 34923926 -
Discontinued
[x]
T10 BA9S 8 Single ball Transparent 1Box(10PC) 1 A0316 34923777 13.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
When servicing the vehicle
3
From Japan
On 2018-01-12 21:28:10
A rare 6V bulb is available with reasonable cheapness and it really helps It is quite bright as 6V.
This review is about item#34923786.
Distribution board lamp
4
From Japan
On 2017-11-01 19:50:50
Because I purchased it by mistake, I have nothing in particular. However, as the next day I received it at hand, the correspondence is very early.
This review is about item#34923777.
For planetarium
5
From Japan
On 2016-11-03 15:22:40
I was saved because this specification had not been sold quite well. The design of the box is retro and very beautiful. It is worth buying 10 packs.
This review is about item#34924023.
For motorcycles
5
From Japan
On 2015-03-27 11:51:41
6V ball is unusual, I purchased it occasionally, but it was finally out of print. I'm sorry.
This review is about item#34923917.
Bike preliminary parts
5
From Japan
On 2014-07-09 21:28:42
Thank you very much for purchasing cheap 6V bulb which you can not get easily.
This review is about item#34923777.

Related Products