Buy more than* S$200* and get FREE SHIPPING

Scissors Holder

4.71 (7)
Caution
Cannot use for pulley attachment/detachment of SkyWave 250 / 400
Pin Length (mm)
45 - 145
Pin Diameter (mm)
5.5 And 11
Accessories
Loose preventive Lock nut
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 36469 35226554 42.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Maintenance of self owned scooter
4
From Japan
On 2017-11-10 14:53:52
Consider the tools of various manufacturers, purchase the most applicable products. I realized that I was able to do a good shopping by seeing the real thing arriving at hand.
This review is about item#35226554.
Maintenance of the motorcycle
5
From Japan
On 2017-11-06 14:52:06
I bought it for Majesty 125 for replacing the drive belt. It was able to be used without problems. Delivery was also saved soon.
This review is about item#35226554.
Pcx weight rollers, V belt exchange
5
From Japan
On 2015-08-12 14:45:59
It worked without problem. I am solid and I think that it is a very good product. I only wanted one item description of size etc. With the photos alone, I did not know the size of the item, the product reached and it was uneasy until I got it.
This review is about item#35226554.
Removing the magnet rotor
4
From Japan
On 2015-06-20 20:20:44
It was also good to use the size. I could not say anything because I never used any other things, but I decided to buy something cheap and eventually I thought it would be useless.
This review is about item#35226554.
Motorcycle drive system
5
From Japan
On 2013-12-05 19:44:25
I could not work with a band type thing, but this work is completed properly. It is a very good product.
This review is about item#35226554.
HONDA Today's clutch outer removal
5
From Japan
On 2012-03-30 16:50:21
Previously, the thing I bought at the auction was useless, so this time I chose the manufacturer item. The reason why it was useless was that it was a product that "locks in the direction that the tip opens." Made by DAYTONA is "locked by those who close", that is, the direction in which the force of "not to open" is applied, the length of the product itself, and the most important strength. These were wonderful accomplishments. If you use a wrench for locking, you tighten up with the kitchen, even if it's shallow, you can endure with the strength of the main body. Since the length reaches the ground with the center stand hung, there is no need to attach hands, so you can use both hands for wrench and stabilize.
This review is about item#35226554.
To exchange belt at address v 125 g.
5
From Japan
On 2011-11-18 20:19:55
I'm satisfied with my patience. It is a ¥ 1,000 auction for an auction, but since it is a thing to use all the time, I recommend you buy a little more \ 1000.
This review is about item#35226554.

Related Products