Buy more than* S$200* and get FREE SHIPPING

Chain Adjusting Wrench

4.00 (1)
Spanner Diameter(mm)
68
Thickness (mm)
4.5
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
1PC 1 20067 35226615 18.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
SBK 848 for chaining
4
From Japan
On 2017-07-30 21:08:28
I bought it for chain adjustment of Ducati 848. Although it was originally unavoidable because it is for other cars, when using it for 848, the curvature is not just fit but it can be used enough. The quality as a tool is just a cheesy thing just to pull out the steel plate, and it is such as price.
This review is about item#35226615.

Related Products