Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Slide-Type Ring Spanner

4.17 (6)
Spanner Diameter(mm)
35 - 75
Thickness (mm)
4.5
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 70409 35226633 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Bike for maintenance
4
From Japan
On 2017-01-14 17:41:22
Can be resized, for than I thought of a flat-screen, really helpful if you have bike more than one size is different.
This review is about item#35226633.
motorcycle
3
From Japan
On 2015-01-14 18:12:34
Kana hope angles arrive because it is narrow at the wrench. But strength, etc. is a good
This review is about item#35226633.
Motorcycle Maintenance
5
From Japan
On 2014-07-16 15:25:52
Since owning the various types of bikes to off from on, these products are really helpful. You can use the bikes from 125cc to 1000cc.
This review is about item#35226633.
Bike suspension adjustment
5
From Japan
On 2014-02-18 13:08:14
It was good because arrived soon after purchase. Item also as a very easy-to-use products were some of the purchase value. But it feels high and would consider a price thing is. I think good to about 1,000 yen cheaper later.
This review is about item#35226633.
Stem nut adjustment
3
From Japan
On 2012-08-22 22:12:14
Not be used to stem nut is a vehicle of Pin spanner, stem and the rear suspension if this item I tried to buy I can use for both. Appearance is a little anxiety as pretty cheap tool but, It is also the adjustment of the required rear suspension forces from automotive tool was easy to do and easy to use, I think that for the time being was glad I bought because I was able to cure even steering that had backlash. However, a person with feelings on the tool might be better to chose the one of more high-quality.
This review is about item#35226633.
Bike of the stem, the suspension lock nut, and such as the tightening of such bearing nut.
5
From Japan
On 2012-07-01 01:05:30
You have the usual several hook wrench, there several times it does not agree to apply the diameter when it comes to emergency use, the time to wrench less frequently to use because I bought a wrench is growing at the bottom of the box tool I was just going. This time I decided to try to buy the adjustable wrench of this until 35 ~ 75mm. Use against the handle to the nut by turning the worm gear multiplied by the nail to lock nut, you can use ordinary. In addition it is like hole of 9.52mm angle is also considering the use of 3/8 torque wrench since they are already open to the hilt. Anymore wrench increases it is unlikely.
This review is about item#35226633.

Related Products