Buy more than* S$200* and get FREE SHIPPING

Cab Air Screw Adjusting Tool for Honda D-Type, Straight Type

3.82 (11)
Caution
Adjusting the air screw for normal car may cause it to exceed exhaust gas control value. For the APE or XR-motard, because the product is a driver-type, when used in vehicle, it may hit the tank without raising gasoline tank.
Purpose
Exclusive for Honda exhaust gas control vehicle
Overall Length (mm)
230
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 37564 35226642 23.92 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 4
3 star 1
2 star 1
1 star 1
Review Rating: 3.82
11 Customer Reviews
The reviews are automatic translation.
When changing the engine
5
From Japan
On 2017-11-16 17:58:51
I used it when turning the engine on the turnip. It was able to be used without problems. Just because the length was long, I thought that I could not use it when the leg shield arrived, I made a cut in the air screw and let me turn it with a minus driver.
This review is about item#35226642.
Adjustment of pilot screw / air screw
4
From Japan
On 2017-10-23 23:16:50
There is no excess or deficiency in use. Greedy, to work to control by rotation speed Because it is a tool to use, "half a turn now" "One turn with this" and so on If there is something easy to grasp the rotation speed, I think it is better.
This review is about item#35226642.
Adjust carburetor
3
From Japan
On 2016-04-04 15:15:03
Box wrench part is weak.
This review is about item#35226642.
HONDA Dio AF35 carburetor O / H
1
From Japan
On 2016-03-01 06:15:34
We cleaned up before use, and as soon as we started working as usual, we began to idle. Strangely, when I saw the tip of the driver I got cracks and it became useless. Both strength and money do not match. I do not ask for returns or it is annoying. I am sorry.
This review is about item#35226642.
Used for adjustment of carburetor, overhaul
4
From Japan
On 2015-12-02 00:00:04
I used it as soon as it arrives ... but the wall thickness of the previous part is too thick to reach the adjustment screw's atma! It is! It is! We used it after processing to thin the wall thickness slightly! The feeling of use was not a problem at all! It is! It is!
This review is about item#35226642.
Used for adjustment of carburetor, overhaul
4
From Japan
On 2015-12-01 23:56:04
I used it as soon as it arrives ... but the wall thickness of the previous part is too thick to reach the adjustment screw's atma! It is! It is! We used it after processing to thin the wall thickness slightly! The feeling of use was not a problem at all! It is! It is!
This review is about item#35226642.
Because it is special, I do not know if you are engaged
2
From Japan
On 2015-01-11 23:01:57
Even if it is tightened, there are drawbacks that you do not know because you licked it. Even if you loosen it, you will not be chewing and you will not be able to figure out how many turns it is. It was lousy for Daytona's goods.
This review is about item#35226642.
Used to adjust the cab of a favorite car
5
From Japan
On 2014-12-16 12:26:58
Although this SST can only use Honda cars, there are no convenient tools, re-purchase unless broken, but purchasing with other goods is satisfying without shipping costs. Moreover, although it is a feeling of use, it is too light and too light, not too light, made of aluminum. If you say one thing, the driver shaft is so short that you can not work unless you remove the cover. If it is 10 cm long shaft it can be adjusted from the special hole!
This review is about item#35226642.
Honda's monkey's cab adjustment
4
From Japan
On 2014-06-24 13:18:00
Because it is a special form it was not in a nearby shop and it was saved. However, because of the long handle, it is a bit painful to fit into the D type. There is nothing planned to buy in the future as there is only one, but if the mechanism is such that the pattern is short and can not be taken easily, I would like to buy another one.
This review is about item#35226642.
Motorcycle maintenance
5
From Japan
On 2014-06-12 13:32:43
I was bothered by the adjustment of the air screw of the carburetor, but it was a great help with special tools.
This review is about item#35226642.

Related Products