Buy more than* S$200* and get FREE SHIPPING

Valve Wrapper, Kite Bar

3.43 (7)
Head Size (phi mm)
16 x 21, 28 x 35
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(2PC) 1 43164 35226834 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 2
1 star 1
Review Rating: 3.43
7 Customer Reviews
The reviews are automatic translation.
Valve sliding of marine diesel engine
2
From Japan
On 2017-04-13 15:14:35
For comparison with the MonotaRO product, I bought both, but the price was exactly the same and the price was different.
This review is about item#35226834.
Engine overhaul
5
From Japan
On 2017-02-13 15:27:48
I used it immediately. I think that there is a machine that I often use and I will continue to use.
This review is about item#35226834.
It was used to polish MGB engine valves.
5
From Japan
On 2016-03-19 23:36:26
It was easy to use and it was saved.
This review is about item#35226834.
Valve shaking
5
From Japan
On 2014-07-10 19:14:36
Sucking was also good and grip was good.
This review is about item#35226834.
Monkey's horizontal engine OH
1
From Japan
On 2014-07-01 23:19:20
I was relieved to say that Daytona ... but it was still Daytona. Because it does not suck at all, because it can not be used at all because it can not be used as a replacement, it was trash, not cheap.
This review is about item#35226834.
Cylinder head overhaul
2
From Japan
On 2013-06-17 10:37:10
Although I bought without worrying because I was in a hurry, I put on double-sided tape and do not stick to the valve and we are grinding together.
This review is about item#35226834.
Valve rubbing
4
From Japan
On 2013-04-11 23:05:54
The suction force of the suction cup is better than I expected, and even if I apply a fair amount of force, it does not come off. This product is for motorcycle so it may not be enough, but I used it for rubbing the valves of the car, so I felt somewhat short. It is satisfactory from the price and the set contents.
This review is about item#35226834.

Related Products