Buy more than* S$200* and get FREE SHIPPING

Carburator Vacuum Gauge Set

3.25 (4)
Caution
During use, make sure that the adjustment valve is fully closed, before starting the engine. Please perform adjusts while following the service manual. When in horizontal state, it may or may not deviate from the zero point. Please use it perpendicular
Gauge Diameter (phi mm)
65
Measuring Range (kPa)
-100-100 (10-5 Ticks)
Dimension (mm)
300 Full length x full width 150
Set Contents
BODY (WITH ADJUSTMENT VALVE) (BRASS) ATTACHMENT: 169 x 4 x 4 (END OF TAPERED), phi ATTACHMENT MOUNTING SCREW SIZE: M5 x P0.8, M6 x P0.75(*PLEASE USE THE GENUINE YAMAHA for M6 x P1.0 ) .), VINYL HOSE: phi 5 x 8 x 950 x 4 BOOKS phi FOR M6 FOR O-RINGS (FOR ATTAC
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 44645 35226861 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Maintenance adjustment of carburetor
3
From Japan
On 2017-04-05 16:21:54
It's cheap, so it can not be helped, but the accuracy of the four meters varies. I use it for reference level.
This review is about item#35226861.
Balancing of multi-carburetor
2
From Japan
On 2015-05-08 00:07:55
I think that the use feeling and operability itself was usable without any problem as long as it got used to it, reliability is also quite high. Two needles out of the 4 meters have been pretty center displaced and it was quite a pain because we had to adjust it by deducting that much. It is very helpful if fine adjustment of the needle is possible, although it is cheap, it is covered with the workmanship by that amount.
This review is about item#35226861.
Adjust carburetor
5
From Japan
On 2014-05-07 14:27:46
You can find the things you were looking for and the usability is outstanding. I did a nice shopping.
This review is about item#35226861.
Maintenance of motorcycles with hobby
3
From Japan
On 2014-04-18 13:45:27
I think it can be reliable because it is a product of Daytona, but the feeling of use is not much different from that on the market.
This review is about item#35226861.

Related Products