Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Valve Spring Compressor Set

4.00 (1)
Purpose
Other common set of monkey series
Standard Attachments (mm)
(Outer-diameter x inner diameter x length) phi16xphi 14x48, phi19xphi 16.5x48, phi23xphi 21.5x48, phi25xphi 23.5x48 and phi30xphi 28.5x48
Overall Width (mm)
170
Overall Length (mm)
300 (main part only)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 44296 35226922 93.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
I used it overhauled my bike
4
From Japan
On 2017-05-18 03:38:41
Because it is Daytona, I bought it with the idea that there will not be a size that is not related to the bike with the attachment. The rust preventive oil which tends to be in cheap product never got sticky, it was usable normally, but since there was no manual, it is a deduction point 1.
This review is about item#35226922.

Related Products