Buy more than* S$200* and get FREE SHIPPING

4 Types Of Stud Bolt Remover Set

3.00 (7)
Plug Angle (mm)
12.7
Size
M6, M8, M10, M12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(4PC) 1 44293 35226992 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 3
Review Rating: 3.00
7 Customer Reviews
The reviews are automatic translation.
Maintenance of a car
5
From Japan
On 2018-03-07 16:26:38
Although it is convenient for the part to which force is applied, it is large, It also has the disadvantage that it can not be used if only double nut is not applicable. However, it is a useful tool to have.
This review is about item#35226992.
Replacement of stud bolt
1
From Japan
On 2017-03-26 11:13:07
Even if it is caught, it gets idled soon and does not become useless at all! Bank of lodging loss. I am sorry.
work
5
From Japan
On 2015-09-08 11:21:09
I am very happy because it is not available in neighboring stores.
This review is about item#35226992.
When removing the stud bolt
1
From Japan
On 2014-05-03 12:19:10
Although it is with Daytona, the contents are lost as 2 out of 4 made in the same Chinese as Astro and straight, it was only scary to get out of the sky I was scared 1 and did not use the last one. I shuffled the screw thread and removed it with a bubble nut. Because it is not usable, only garbage has increased
Break broken stud bolt
3
From Japan
On 2014-02-06 21:29:30
Although the object can be used up to about 6 mm, inside of the socket will be damaged if it becomes 8 mm or more. It is better to avoid using too much torque. If it is a large bolt, you should choose a tool maker even if it is expensive.
This review is about item#35226992.
E / G repair
5
From Japan
On 2013-04-23 20:59:32
It was a hard studded bolt that was good for the price, but it was able to loosen smoothly without any slip
This review is about item#35226992.
Disassembly and assembly of engines
1
From Japan
On 2011-01-07 21:31:58
Only the first one grabs the stud bolt, but if the thread crest collapses you will not be able to grab it. There is also a problem with the strength of the tool itself, I can not recommend it. I buy cheap items. . . As you say well.
This review is about item#35226992.

Related Products