Buy more than* S$200* and get FREE SHIPPING

Valve Cotter Mounting Tool

4.33 (9)
Caution
Cannot be used on 4 Valve
Purpose
For 2 valve heads.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 69763 35227017 27.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
9 Customer Reviews
The reviews are automatic translation.
Engine maintenance (car)
5
From Japan
On 2017-07-30 17:06:15
Can I use it for a mini car? When asked the manufacturer for dimensions, the specification with valve diameter 5 to 5.5 mm. Because the outside diameter is 22 mm, I thought that mini cars could also be purchased. The exchange of the valve stem seal of the Daihatsu KF engine ended without any problems. it's the best. Do not forget the plug, air hose adapter, too.
This review is about item#35227017.
Chinese monkey engine to OH
4
From Japan
On 2017-06-04 23:45:57
Although it failed several times at first, although it is much faster and easier than doing with a spring compressor, the difficulty is biting into the hand when it pushes in, if you make the grip thicker or thicker ◎
This review is about item#35227017.
Installation of valve cotter
1
From Japan
On 2016-11-18 21:45:02
Honestly, I could not use it at all. Although it was luckily carried out dozens of times, although the cotter on the exhaust side was fitted, the exhaust side could not do it no matter how many times it was done. It is hundreds of times easier and faster to use tweezers with ordinary valve compressors than to use this.
Repair around valve
5
From Japan
On 2015-12-25 18:58:35
It is a motorbike shop. As troubles around the valve of the 4-cycle scooter became more troublesome, I found this tool a little bit hard! I'd recommend it to those who make it a "small" valve cotta.
This review is about item#35227017.
Used for mounting the valve cotter of the motorcycle engine
4
From Japan
On 2015-04-13 15:35:07
The attachment of the cotter was made easy. I think that it is very convenient. It just hurts because it pushes with the palm. It will be best if you do not feel sore a bit more.
This review is about item#35227017.
4 mini head valve for assembly
5
From Japan
On 2014-11-16 22:26:31
This is lactin. It sounds stupid that he was doing silly with Shako 's million compressor. When removing, it is only necessary to lighten it by applying a socket for spark plug with magnet, and if it says it is strong, it is difficult to put a little force as it is only covered with red vinyl while the portion hit by the palm is stick shape. Will it be a place to become. If you have a knob like a mushroom cap, it will be easier to use. Once you buy it, it seems you have a lifetime so you will not have continued purchase ...
This review is about item#35227017.
4st mini engine OH
5
From Japan
On 2014-01-16 14:59:09
Speaking of whether it is necessary to set the valve? However, it is a useful tool if there is one.
This review is about item#35227017.
When installing a valve cotter
5
From Japan
On 2013-11-17 20:41:05
I will definitely enter it with a single shot. There is no thing that I will fall in love with a cotter and it will not be irritated. If it is not a hobby of assembling an engine, it will not be used first. I think that it is a simple tool but a good tool. I'm glad I bought it.
This review is about item#35227017.
Assembling an auto by valve cotter
5
From Japan
On 2013-07-08 20:46:47
It was easier to install it than I thought earlier than using a valve spring compressor. This was the correct answer I bought.
This review is about item#35227017.

Related Products