Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Width Across Flat (mm) Plug Angle (mm) Outlet Corner (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width Across Flat (mm) Plug Angle (mm) Outlet Corner (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 12.7 - 1PC 1 69686 35227035 36.99 SGD
Shipped after 2018-06-25
34 - 2013/01/02 1PC 1 71196 36664047 24.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.56
9 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
4
From Japan
On 2018-02-07 08:13:38
Used at clutch cleaning of address V50. Although there is no particular problem in use, there are a few difficulties at removing and disassembling the clutch nut ☆ Four.
This review is about item#36664047.
For Ducati 848 Wheel Lock Nut
4
From Japan
On 2017-07-07 22:20:37
Because it is thin, torque is easy to apply even for the wheel lock nut. If you buy a special product for doka, the price will be about twice, but for quality this is not a problem. However, since the manufacturer has recently been changed, the actual thing sent from the image is somewhat different, and the thing of the image is stepped with the portion where the lock nut inside the socket hangs and the back part, but the real thing It has no step, it has a hexagonal shape as far as it is like a normal socket, and it is a surface contact type. In addition, black paint is done on the surface. Is it rather an improvement direction? Then the seal of "MADE IN TAIWAN" was affixed to the packaging of goods, but there was a stamp of "JAPAN" in the main body of the product. I do not know which is true?
This review is about item#35227035.
PIAGGIO, used for clutch change of the leader engine.
3
From Japan
On 2015-10-18 19:55:43
PIAGGIO 's leader engine onboard, Beneli company Adiva 150 (covered scooter) used for clutch exchange. I used this by attaching it to the impact driver using a 12V battery power supply for automobiles. In my scooter, because the convexity of the shaft was large, in the state that it was properly inserted, it did not reach the clutch nut, and it became the work with the impact driver's shaft lightly fitted. Nevertheless, I was able to exchange the clutch safely without licking the nut. Since it is a part which does not become a sharpness when licking it, I think that it was a correct answer, because I bought a thing of a maker with a certain name value even if it is a little expensive.
This review is about item#35227035.
Maintenance of motorcycle
5
From Japan
On 2015-04-11 22:27:04
Used for address V 125 S It can not be disengaged if this is not available The angle is not licked and the quality is good And then when using the front wheel bearing exchange, it can also be used for the frame between the wheel and the anchor (C - 1080) I will do it.
This review is about item#36664047.
bike
5
From Japan
On 2014-07-11 03:06:29
Used when exchanging clutch of address. With normal lock nuts, there is little hanging, so it will snag nuts. This product can be used with confidence because the surface is flat.
This review is about item#36664047.
Disassembling a scooter
5
From Japan
On 2014-04-18 13:42:02
I am glad that it is a thing of Daytona so it is solid.
This review is about item#36664047.
Replacement of clutch assembly at address V 125 G
5
From Japan
On 2013-07-10 13:40:28
Since the lock nut of the clutch assembly of the address V 125 G is a bar wrench and does not fit with kichin, this commodity can just work hit.
This review is about item#36664047.
Remove the clutch lock
5
From Japan
On 2012-10-27 15:54:11
It is only for removing the clutch lock nut, but it is convenient because it also corresponds to the impact wrench. There seems to be durability, so the use frequency is low but there is a sense of security.
This review is about item#36664047.
Maintenance and repair of motorcycle
5
From Japan
On 2011-10-16 05:57:04
I decided to purchase because it is the cheapest when I shipping the shipping fee to 0 yen (purchasing 3000 yen or more items). Please offer goods which are cheap in the future.
This review is about item#36664047.

Related Products