Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Safety Sneakers A-150 Hook Loop

2.86 (7)
Material (toe core)
steel, Made of steel
Foot Width
3E, 3E
Material (Sole)
EVA, synthetic rubber (2-layer), EVA / two layers of synthetic-rubber structure
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24.0 sneakers, Sneakers 1Pair 1 A-150 35243512 42.99 SGD
Shipped after 2018-06-25
24.5, 24.5 sneakers, Sneaker 1Pair 1 A-150 35243521 42.99 SGD
Shipped after 2018-06-25
25, 25.0 sneakers, Sneakers 1Pair 1 A-150 35243537 42.99 SGD
Shipped after 2018-06-25
25.5, 25.5 sneakers, Sneakers 1Pair 1 A-150 35243546 42.99 SGD
Shipped after 2018-06-25
26, 26.0 sneakers, Sneaker 1Pair 1 A-150 35243555 42.99 SGD
Shipped after 2018-06-25
26.5, 26.5 sneakers, Sneakers 1Pair 1 A-150 35243564 42.99 SGD
Shipped after 2018-06-25
27, 27.0 sneakers, Sneaker 1Pair 1 A-150 35243573 42.99 SGD
Shipped after 2018-06-25
28, 28.0 sneakers, Sneaker 1Pair 1 A-150 35243582 42.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 2
1 star 2
Review Rating: 2.86
7 Customer Reviews
The reviews are automatic translation.
For factory work
5
From Japan
On 2017-04-30 20:29:16
I think that breathability as safety shoes is good value. It is not intense work, but durability is satisfied as this price, too.
This review is about item#35243564.
Work at the factory
2
From Japan
On 2015-04-29 23:47:52
In other reviews, it says that one size larger is better, as a reference, I usually buy 26.5 cm, 26 cm. The length was pretty good, but the part of the instep was too much and my legs floated. Suddenly I put a thick insole. Also, my thumb and little finger got a little pain to the metal at the tip, so it got a little better if I cut the insole tip or loosened the Velcro. The cheap items sold at the home center are quick to break sole thinly, but these safety shoes are thick and looking forward to months for some months.
This review is about item#35243564.
Used in factory
2
From Japan
On 2015-02-01 20:29:22
I have used it many times! It will come off the shoe sole front side in 1 month of use. Is it due to the price?
This review is about item#35243521.
Logistics warehouse
5
From Japan
On 2014-05-27 12:58:33
The package arrived quickly. I like the shape very much. The size is smaller than it is displayed, but it is perfect as it is usually 23.5 size ^ - ^. I'm happy.
This review is about item#35243512.
for work
1
From Japan
On 2013-03-14 09:16:12
It seems that the size is smaller than it is displayed. After all it is useless unless you wear shoes?
This review is about item#35243537.
Standing work in the factory.
1
From Japan
On 2011-12-14 03:17:38
I was abandoned because the thumb was squeezed by the front core, so I abandoned the use, I did not complain about other parts, I'm sorry just because I was rather good.
This review is about item#35243573.
Used in production line
4
From Japan
On 2011-09-21 10:09:06
Since there is a lead core, it is safe, and since the price was also cheap, it purchased. It was a cheap but firm sneaker.
This review is about item#35243476.

Related Products