Buy more than* S$200* and get FREE SHIPPING

Graphite Mechanical 2.0Mm

3.50 (4)
Core Color
Black (HB)
Core Diameter (mm)
2.0
Weight (g)
12
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SS20MH-HB 10074741 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Score
2
From Japan
On 2015-08-15 16:05:22
The line was too fat. Although it is nice that the core does not consume so much, but sometimes it drops and the core dents, repeatedly, the core becomes thinner and the core becomes dented with writing pressure.
This review is about item#10074741.
In-house inventory work
5
From Japan
On 2014-07-28 18:51:44
It's so easy to use
This review is about item#10074741.
A memorable memorandum on work
2
From Japan
On 2013-08-29 18:38:00
Knock may be solid. A bit thicker body is firmer and easy to use.
This review is about item#10074741.
Carpentering work, drawing making, others
5
From Japan
On 2012-01-28 01:43:29
The tip is only core, there is no worry that the tip of the pen will bend even if it drops by any chance, it can be used with confidence. I like the thickness of the core, just like a pencil, it is handy as a pencil that can be used without scraping.
This review is about item#10074741.

Related Products