Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Graphite 2.0 Mm Refill

4.00 (4)
Weight (g)
19
...see all>
Product Options
ADD TO CART
Core Diameter (mm) Type Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Core Diameter (mm) Type Core Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 Stiffer 2H Black (2H) 1Pack(6PC) 1 S20S-2H 10074775 6.99 SGD
Shipped after 2018-06-25
2.0 Sharp pencil for construction 1.3mm Black (HB) 1Pack(6PC) 1 S20S-HB 10074784 6.99 SGD
Shipped after 2018-06-25
2.0 White White 1Pack(6PC) 1 S20S-WHI 10074802 -
Discontinued
[x]
2.0 Hard blue Blue 1Pack(6PC) 1 S20S-BLU 10074811 6.99 SGD
Shipped after 2018-06-25
2.0 Sharp pencil for construction 1.3mm red 1Pack(6PC) 1 S20S-RED 36298525 6.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Writing on cardboard etc.
3
From Japan
On 2017-04-02 06:33:35
I think that writing taste is smooth and it is hard to break. It is a good enough for the purpose.
This review is about item#10074784.
Scribbles in steel work
5
From Japan
On 2013-07-07 17:22:10
It will disappear with a pencil but this core is unlikely to disappear unexpectedly and can be used! If the price is already cheap, I am more satisfied ...
This review is about item#10074802.
Scribbles in steel work
5
From Japan
On 2013-07-07 17:17:54
It will disappear with a pencil but this core is unlikely to disappear unexpectedly and can be used!
This review is about item#10074802.
Preliminary core for inking wood
3
From Japan
On 2012-02-15 20:58:03
It is difficult to break because of the case where each one is separated. I want you to lower the price.
This review is about item#10074784.

Related Products