Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Material (toe core) Foot Width Standard Weight (g/1 leg) Material (Skin) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 26, 26.0 1Pair 1 AZ-51622 35245077 59.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 24, 24.0 1Pair 1 AZ-51622 35244754 58.99 SGD
Shipped after 2018-05-01
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 28, 28.0 1Pair 1 AZ-51622 35244964 59.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 24.5, 24.5 1Pair 1 AZ-51622 35244903 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 26.5, 26.5 1Pair 1 AZ-51622 35245086 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 24.5, 24.5 1Pair 1 AZ-51622 35244763 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 23.5, 23.5 1Pair 1 AZ-51622 35244745 59.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 23, 23.0 1Pair 1 AZ-51622 35244736 59.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 23.5, 23.5 1Pair 1 AZ-51622 35245025 67.99 SGD
Shipped after 2018-05-01
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 24.5, 24.5 1Pair 1 AZ-51622 35245043 67.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 23, 23.0 1Pair 1 AZ-51622 35244876 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 30, 30.0 1Pair 1 AZ-51622 35244982 67.99 SGD
Shipped after 2018-05-07
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 22, 22.0 1Pair 1 AZ-51622 35244711 67.99 SGD
Shipped after 2018-05-01
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 29, 29.0 1Pair 1 AZ-51622 35244833 59.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 23, 23.0 1Pair 1 AZ-51622 35245016 67.99 SGD
Shipped after 2018-05-01
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 30, 30.0 1Pair 1 AZ-51622 35245122 67.99 SGD
Shipped after 2018-05-01
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 23.5, 23.5 1Pair 1 AZ-51622 35244885 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 25, 25.0 1Pair 1 AZ-51622 35245052 59.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 27, 27.0 1Pair 1 AZ-51622 35245095 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 22.5, 22.5 1Pair 1 AZ-51622 35244867 58.99 SGD
Shipped after 2018-05-07
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 22, 22.0 1Pair 1 AZ-51622 35244991 67.99 SGD
Shipped after 2018-05-07
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 29, 29.0 1Pair 1 AZ-51622 35245113 67.99 SGD
Shipped after 2018-05-01
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 22, 22.0 1Pair 1 AZ-51622 35244851 67.99 SGD
Shipped after 2018-05-01
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 22.5, 22.5 1Pair 1 AZ-51622 35245007 58.99 SGD
Shipped after 2018-05-01
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 25.5, 25.5 1Pair 1 AZ-51622 35245061 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 24, 24.0 1Pair 1 AZ-51622 35244894 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 24, 24.0 1Pair 1 AZ-51622 35245034 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 29, 29.0 1Pair 1 AZ-51622 35244973 58.99 SGD
Shipped after 2018-05-01
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 30, 30.0 1Pair 1 AZ-51622 35244842 67.99 SGD
Shipped after 2018-05-01
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 22.5, 22.5 1Pair 1 AZ-51622 35244727 58.99 SGD
In stock
Sneaker Steel 3E 390 (26.0cm) Synthetic leather 25.0 1Pair 1 AZ-51622 35244772 58.99 SGD
In stock
Sneaker Steel 3E 390 (26.0cm) Synthetic leather 25.5 1Pair 1 AZ-51622 35244781 58.99 SGD
In stock
Sneaker Steel 3E 390 (26.0cm) Synthetic leather 26.0 1Pair 1 AZ-51622 35244797 59.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 26.5, 26.5 1Pair 1 AZ-51622 35244806 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 27, 27.0 1Pair 1 AZ-51622 35244815 59.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 28, 28.0 1Pair 1 AZ-51622 35244824 59.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 25, 25.0 1Pair 1 AZ-51622 35244912 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 25.5, 25.5 1Pair 1 AZ-51622 35244921 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 26, 26.0 1Pair 1 AZ-51622 35244937 59.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 26.5, 26.5 1Pair 1 AZ-51622 35244946 58.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 27, 27.0 1Pair 1 AZ-51622 35244955 59.99 SGD
In stock
sneakers, Sneaker steel, Steel 3E, 3E About 390 (26.0cm), 390 (26.0cm) Synthetic leather, Synthetic leather 28, 28.0 1Pair 1 AZ-51622 35245104 58.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 4
2 star 0
1 star 0
Review Rating: 3.78
9 Customer Reviews
The reviews are automatic translation.
When collecting shopping cart
3
From Japan
On 2018-01-30 12:20:16
Since I have not used it yet, I can not say detailed things, but it seems to be okay when I wear it on a trial.
This review is about item#35244781.
Delivery of beer etc. beverage
4
From Japan
On 2017-05-14 22:03:41
I bought it to prevent static electricity in the cushioning material put in the gap of the product. It used to be an ordinary safety shoe before, but since it began to wear it stopped at all. Although it is a steel cup, it is lighter and more comfortable to wear than I thought.
This review is about item#35244946.
delivery
5
From Japan
On 2017-04-07 05:14:10
Because it is light and fit and slipperiness is also excellent, it is less tired and we are satisfied compared with what we wore
This review is about item#35244946.
Use in the analysis room
4
From Japan
On 2016-09-02 08:25:11
It is use at work but it is easy to wear without fatigue
This review is about item#35244736.
Oil change
5
From Japan
On 2015-06-22 19:21:39
I started using it and wore it for a week. Although I felt narrow at the beginning of my shoes, I felt comfortable when coming familiar with the comfort The heel cushion feels soft and feels unexpected I liked it too much
This review is about item#35244937.
Because it is necessary for work
3
From Japan
On 2014-11-27 12:27:46
It is use at work but it is easy to wear without fatigue
This review is about item#35244912.
Car maintenance
3
From Japan
On 2014-09-05 13:33:18
Every year, I like it and I am buying it. I think that if the bottom cushion is thicker a little more.
This review is about item#35244921.
When loading or unloading
4
From Japan
On 2013-05-18 15:00:31
Although it is lighter than the safety shoes I've been wearing, but it is often the case to use water for a workplace where water is easy to enter, but if it is a product that puts more power on waterproofing
This review is about item#35244772.
When leaving the factory
3
From Japan
On 2013-02-06 15:56:47
It was quite relaxing in size, I think that I could have made it one size smaller.
This review is about item#35244885.

Related Products