Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Heat High Neck Shirt

4.00 (6)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Cuff Width (cm)
8.5
Fabric
HeatWarm (180g/m2)
Mixing Ratio (%)
Polyester 47, rayon 28, cotton 20, polyurethane 5
...see all>
Product Options
ADD TO CART
Dimension (cm) Clothes Length (cm) Size Color TRUSCO Part Number Appliable Chest Measurement (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (cm) Clothes Length (cm) Size Color TRUSCO Part Number Appliable Chest Measurement (cm) Compatible Height (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Girth of the chest) 116 77 3L Melange 388-3507 112 - 120 175 - 185 1Sheet 1 6686 35260522 -
Discontinued
[x]
(Chest girth) 108 75 LL Melange 388-3523 104 - 112 175 - 185 1Sheet 1 6686 35260531 -
Discontinued
[x]
(Girth of the chest) 100 73 L Melange 388-3515 96 - 104 175 - 185 1Sheet 1 6686 35260547 -
Discontinued
[x]
(Chest girth) 92 71 M Melange 388-3531 88 - 96 165 - 175 1Sheet 1 6686 35260556 -
Discontinued
[x]
(Girth of the chest) 116 77 3L Black 388-3540 112 - 120 175 - 185 1Sheet 1 6686 35260565 -
Discontinued
[x]
(Chest girth) 108 75 LL Black 388-3566 104 - 112 175 - 185 1Sheet 1 6686 35260574 -
Discontinued
[x]
(Chest girth) 100 73 L Black 388-3558 96 - 104 175 - 185 1Sheet 1 6686 35260583 -
Discontinued
[x]
(Girth of the chest) 92 71 M Black 388-3574 88 - 96 165 - 175 1Sheet 1 6686 35260592 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Changing clothes
2
From Japan
On 2015-03-11 23:52:58
From the beginning I got rid of the crochet where the thread was broken, so I complain about complaining because I feel tired, so I fixed it by myself, but since the black one who bought at the same time did not have any problem ☆ I made it two. After that it is not strange that specification satisfaction degree and price satisfaction degree are added and added for some reason about the evaluation of the monotaro that was higher than other sites even if you put the code while saying 10% discount campaign? ☆ Although it is one, ☆ In this case also ☆ 4 will definitely be issued, but I want you to improve it so that it will only be used as a reference for other purposes such as making it difficult to become a reference for later viewing.
This review is about item#35260522.
I'm going on fishing with a ship
5
From Japan
On 2015-02-21 21:27:28
Because it is a high neck it is very warm.
This review is about item#35260565.
Winter work
4
From Japan
On 2015-02-19 13:10:41
I do not really understand
This review is about item#35260592.
Work, everyday
4
From Japan
On 2015-01-17 11:30:45
I feel pretty warm, I think that the body is also easy to move and can be used in casual wear.
This review is about item#35260583.
To overcome the cold we receive on motorcycle runs
4
From Japan
On 2013-12-22 15:37:18
I feel that it is warmer than ordinary ones (quilts).
This review is about item#35260522.
Indoor light work
5
From Japan
On 2012-10-30 22:28:51
Texture like thick cotton shirt. Still it is light and warm. Excellent warmth for indoor light work with temperatures above 20 ° C. The material is light and ventilation is good and it does not steam, but warmth is lost when the wind blows, so you need something that you can wear on the outdoors. The high neck section is moderately loose and comfortable without tightening. Since it is comfortable to wear, it is an additional order as everyday use. The difficulty is that the back collar tag gets big upside down occasionally and hit the neck. In addition, since tags are reversed and come out from the nape at the time of wearing, it is necessary to put the tag at the time of wearing and seek improvement in the future.
This review is about item#35260547.

Related Products