Buy more than* S$200* and get FREE SHIPPING

Micro Blouson II

3.56 (9)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Type Color Name Print Appliable Chest Measurement (cm) Cuff Width (cm) Compatible Height (cm) Dimension (cm) Clothes Length (cm) Shoulder Width (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Color Name Print Appliable Chest Measurement (cm) Cuff Width (cm) Compatible Height (cm) Dimension (cm) Clothes Length (cm) Shoulder Width (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Off-white Not possible 112 to 120 10.5 175 to 185 (Chest) 130 74 57 3L 1PC 1 8212 35260775 -
Discontinued
[x]
- Wine - 80 to 88 8.5 155 to 165 - 66 49 S 1PC 1 8212 35260854 -
Discontinued
[x]
- Egg Shell White - 96 to 104 9.5 175 to 185 - 70 53 L 1PC 1 8212 35260793 -
Discontinued
[x]
Customize (name) option not available Black - 88 - 96 9 165 - 175 (Chest girth) 118 68 51 M 1PC 1 8212 35260933 -
Discontinued
[x]
Customize (name) option not available Black - 96 - 104 9.5 175 - 185 (Chest girth) 122 70 53 L 1PC 1 8212 35260924 -
Discontinued
[x]
Customize (name) option not available Black - 104 - 112 10 175 - 185 (Chest girth) 126 72 55 LL 1PC 1 8212 35260915 -
Discontinued
[x]
Customize (name) option not available Black - 112 - 120 10.5 175 - 185 (Chest girth) 130 74 57 3L 1PC 1 8212 35260906 -
Discontinued
[x]
Customize (name) option not available Navy - 88 - 96 9 165 - 175 (Chest girth) 118 68 51 M 1PC 1 8212 35260897 -
Discontinued
[x]
Name engraving not possible Navy - 96 - 104 9.5 175 - 185 (Chest girth) 122 70 53 L 1PC 1 8212 35260881 -
Discontinued
[x]
Customize (name) option not available Navy - 104 - 112 10 175 - 185 (Chest girth) 126 72 55 LL 1PC 1 8212 35260872 -
Discontinued
[x]
Customize (name) option not available Navy - 112 - 120 10.5 175 - 185 (Chest girth) 130 74 57 3L 1PC 1 8212 35260863 -
Discontinued
[x]
Customize (name) option not available Wine - 88 - 96 9 165 - 175 (Chest girth) 118 68 51 M 1PC 1 8212 35260845 -
Discontinued
[x]
Name engraving not possible Wine - 96 - 104 9.5 175 - 185 (Chest girth) 122 70 53 L 1PC 1 8212 35260836 -
Discontinued
[x]
Name engraving not possible Wine - 104 - 112 10 175 - 185 (Chest girth) 126 72 55 LL 1PC 1 8212 35260827 -
Discontinued
[x]
Name engraving not possible Wine - 112 - 120 10.5 175 - 185 (Chest girth) 130 74 57 3L 1PC 1 8212 35260811 -
Discontinued
[x]
Customize (name) option not available Off white - 88 - 96 9 165 - 175 (Chest girth) 118 68 51 M 1PC 1 8212 35260802 -
Discontinued
[x]
Name engraving not possible Off white - 104 - 112 10 175 - 185 (Chest girth) 126 72 55 LL 1PC 1 8212 35260784 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 1
1 star 1
Review Rating: 3.56
9 Customer Reviews
The reviews are automatic translation.
For work cold weather and bike commuting
5
From Japan
On 2015-03-28 04:12:10
I go up and down on the tank every day from 8 to 9 stairs. On the 8 m wind was strong and I bought one for wind blow. Is the price cheap and OK? I thought that it was very good, I thought that it was good for motorcycle commuting now 2nd item purchase It is cold at the time of work at 6 o'clock but it was a comfortable season when I got home at 16 o'clock. Thanks for purchasing cheap good ones.
This review is about item#35260872.
For wind protection light and cold weather
2
From Japan
On 2014-09-27 16:24:40
Purchased on a motorcycle commuting to light cold wind weather protection. It seems to be just right during the cold weather such as early spring. Unsatisfactory, the rubber of the waist is tight! I bought L, but it is 78 cm West, but it is sticky. I think that I can afford a little more.
This review is about item#35260881.
I listed as a candidate for work clothes
3
From Japan
On 2013-12-02 08:53:12
The price was more cheap and it seemed to be comfortable to wear, and I did not use bores or fleece on the inside, so I bought it. Because I was out of the coat candidates for work clothes, I purchased only 1.
This review is about item#35260784.
For a chit chilling time
3
From Japan
On 2013-11-14 18:29:14
I do not want to be bulky so it might be good to keep it in the car
This review is about item#35260802.
Commuting. . .
5
From Japan
On 2013-11-10 09:21:37
When commuting or on a business trip, it is useful for putting one on top of work clothes. Since the number of pockets, capacity, and arrangement are also good feeling there is a sense of price as a wind breaker and I am satisfied.
This review is about item#35260881.
External work when it is a bit chilly in autumn / spring season.
3
From Japan
On 2013-10-28 22:03:56
The fabric was thinner than I expected. I bought L size but it is a little small If there is something to buy next time, I will make it LL size.
This review is about item#35260924.
Transportation industry
5
From Japan
On 2013-10-23 15:48:10
It is light and easy to move and is useful. I am satisfied also with price.
This review is about item#35260915.
Car maintenance
1
From Japan
On 2013-08-19 20:05:57
It is small although it is size (3L) display.
This review is about item#35260811.
Recumbent
5
From Japan
On 2013-03-06 13:14:12
In a special posture such as lying down, when working in a place with strong wind, there are inner pockets that can hold small packages such as keys and wallets This blouson is very useful!
This review is about item#35260906.

Related Products