Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Cuff Width (cm) Compatible Height (cm) Dimension (cm) Clothes Length (cm) Shoulder Width (cm) Type Name Print Size Color Appliable Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cuff Width (cm) Compatible Height (cm) Dimension (cm) Clothes Length (cm) Shoulder Width (cm) Type Name Print Size Color Appliable Chest Measurement (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 175 to 185 (Chest) 126 77 55 - Not possible LL Navy 104 to 112 1PC 1 8213 35261046 -
Discontinued
[x]
9 165 to 175 (Chest) 118 73 51 - Not possible M Wine 88 to 96 1PC 1 8213 35261012 -
Discontinued
[x]
10 175 to 185 (Chest) 126 77 55 - Not possible LL Wine 104 to 112 1PC 1 8213 35260994 -
Discontinued
[x]
10.5 175 to 185 (Chest) 130 79 57 - Not possible 3L Wine 112 to 120 1PC 1 8213 35260985 -
Discontinued
[x]
9 165 - 175 (Chest) 118 73 51 - Not possible M Off-white 88 - 96 1PC 1 8213 35260976 -
Discontinued
[x]
9.5 175 to 185 - 75 53 - - L Wine 96 to 104 1PC 1 8213 35261003 -
Discontinued
[x]
- 175 to 185 - 77 55 - - LL Egg Shell White 104 to 112 1PC 1 8213 35260951 -
Discontinued
[x]
9.5 175 to 185 - 75 53 - - L Navy 96 to 104 1PC 1 8213 35261055 -
Discontinued
[x]
10.5 175 to 185 - 79 57 - - 3L Navy 112 to 120 1PC 1 8213 35261037 -
Discontinued
[x]
10.5 175 - 185 (Chest girth) 130 79 57 Customize (name) option not available - 3L Off white 112 - 120 1PC 1 8213 35260942 -
Discontinued
[x]
9.5 175 - 185 (Chest girth) 122 75 53 Name engraving not possible - L Off white 96 - 104 1PC 1 8213 35260967 -
Discontinued
[x]
8.5 155 - 165 (Chest girth) 112 70 49 Customize (name) option not available - S Wine 80 - 88 1PC 1 8213 35261021 -
Discontinued
[x]
9 165 - 175 (Chest girth) 118 73 51 Customize (name) option not available - M Navy 88 - 96 1PC 1 8213 35261064 -
Discontinued
[x]
10.5 175 - 185 (Chest girth) 130 79 57 Name engraving not possible - 3L Black 112 - 120 1PC 1 8213 35261073 -
Discontinued
[x]
10 175 - 185 (Chest girth) 126 77 55 Customize (name) option not available - LL Black 104 - 112 1PC 1 8213 35261082 -
Discontinued
[x]
9.5 175 - 185 (Chest girth) 122 75 53 Customize (name) option not available - L Black 96 - 104 1PC 1 8213 35261091 -
Discontinued
[x]
9 165 - 175 (Chest girth) 118 73 51 Customize (name) option not available - M Black 88 - 96 1PC 1 8213 35261107 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 2
Review Rating: 1.33
3 Customer Reviews
The reviews are automatic translation.
General work
1
From Japan
On 2013-12-18 13:26:58
I purchased it on the top and bottom of the off-white, but the color is on the top, the yellow on the bottom is bluish, the color is different though it is the same part number, it looks like an idiot, it is like an unsold item, I feel bad.
This review is about item#35260942.
For indoor work in winter
2
From Japan
On 2013-01-15 22:41:15
Arrived on the next day of order. Try on as soon as possible. Fabric is solid, good commodity for price. People who have broader shoulder width than people, shoulder width, waist circumference, length no problem. The only regret is that the arm length is one to two centimeters shorter. The sleeve will come up soon. . . Bend your elbow and pull it slightly. Although there are some longer sleeves when the products of other companies (plural) that I had bought now become 3L. . . It's a shame only here.
This review is about item#35261073.
When bike repair
1
From Japan
On 2012-04-02 12:00:48
Size does not match. Since it was written as 175 to 185 cm in notation, I bought an L size with a height of 173 cm and a weight of 70 kg. Sleeves are not more than 10 cm long. I can not wear smaller than normal L. I think that a large order is good for purchase.
This review is about item#35261091.

Related Products