Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Size Color Type Alteration Adjustable Waist Circumference (cm) Inseam (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Type Alteration Adjustable Waist Circumference (cm) Inseam (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3L Wine - - 104 to 114 78 1PC 1 8216 35261152 -
Discontinued
[x]
L Black - Not possible 84 - 94 74 1PC 1 8216 35261265 -
Discontinued
[x]
M Off-white - Not possible 76 to 84 72 1PC 1 8216 35261143 -
Discontinued
[x]
S Wine - Not possible 68 to 76 68 1PC 1 8216 35261195 -
Discontinued
[x]
M Navy - Not possible 76 to 84 72 1PC 1 8216 35261231 -
Discontinued
[x]
3L Black - - 104 to 114 78 1PC 1 8216 35261247 -
Discontinued
[x]
L Egg Shell White - - 84 to 94 74 1PC 1 8216 35261134 -
Discontinued
[x]
LL Egg Shell White - - 94 to 104 76 1PC 1 8216 35261125 -
Discontinued
[x]
3L Navy - Not possible 104 to 114 78 1PC 1 8216 35261204 -
Discontinued
[x]
L Wine - - 84 to 94 74 1PC 1 8216 35261177 -
Discontinued
[x]
3L Egg Shell White - - 104 to 114 78 1PC 1 8216 35261116 -
Discontinued
[x]
M Black Hems cannot be altered - 76 - 84 72 1PC 1 8216 35261274 -
Discontinued
[x]
LL Black Hems cannot be altered - 94 - 104 76 1PC 1 8216 35261256 -
Discontinued
[x]
L Navy Hems cannot be altered - 84 - 94 74 1PC 1 8216 35261222 -
Discontinued
[x]
LL Navy Hems cannot be altered - 94 - 104 76 1PC 1 8216 35261213 -
Discontinued
[x]
M Wine Hems cannot be altered - 76 - 84 72 1PC 1 8216 35261186 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
Indoor, for everyday use
5
From Japan
On 2015-02-03 17:12:08
I came to find cheap pants. I do not need a side pocket. I thought that I did not need a calf mark. I think the back mesh is nice. It was correct with LL.
This review is about item#35261256.
Field work, farm work
3
From Japan
On 2015-01-17 11:26:42
It is used as overpants of work in winter, it is inconvenient when you are in the toilet though it is not saying if it is front opening. Others are feeling that there is no possibility and it is not impossible.
This review is about item#35261265.
Vehicle maintenance.
2
From Japan
On 2013-08-19 20:02:52
Although it is 3L (size) display, it is small.
This review is about item#35261116.

Related Products