Buy more than* S$200* and get FREE SHIPPING

Light Half-Size Rubber Boots

4.00 (5)
Material (reverse side)
Knitted fabric, Knitted fabric
Material (Skin)
Natural rubber, Natural rubber
Length (cm)
30.5, 30.5
...see all>
Product Options
ADD TO CART
Material (toe core) Foot Width Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Foot Width Standard Weight (g/1 leg) Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
steel, Steel 3E, 3E About 825 (26.0cm), About825(26.0cm) 24, 24 1Pair 1 WW-711 35245235 67.99 SGD
In stock
steel, Made of steel 3E About 825 (26.0cm), Approx. 825(26.0cm) 24.5, 24.5 1Pair 1 WW-711 35245244 67.99 SGD
In stock
steel, Made of steel 3E About 825 (26.0cm), Approx. 825(26.0cm) 25, 25.0 1Pair 1 WW-711 35245253 67.99 SGD
In stock
steel, Made of steel 3E About 825 (26.0cm), About 825(26.0cm) 25.5, 25.5 1Pair 1 WW-711 35245262 67.99 SGD
In stock
steel, Made of steel 3E About 825 (26.0cm), Approx. 825(26.0cm) 26, 26.0 1Pair 1 WW-711 35245271 62.99 SGD
In stock
steel, Made of steel 3E About 825 (26.0cm), About 825(26.0cm) 26.5, 26.5 1Pair 1 WW-711 35245287 63.99 SGD
In stock
steel, Made of steel 3E About 825 (26.0cm), About 825(26.0cm) 27, 27.0 1Pair 1 WW-711 35245296 63.99 SGD
In stock
steel, Made of steel 3E About 825 (26.0cm), About 825(26.0cm) 28, 28.0 1Pair 1 WW-711 35245305 67.99 SGD
In stock
steel, Made of steel 3E About 825 (26.0cm), About 825(26.0cm) 29, 29.0 1Pair 1 WW-711 35245314 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
For field visitors
3
From Japan
On 2017-10-30 13:32:36
I used it only occasionally for visitors on site, and I can use it without problems.
This review is about item#35245262.
Place to cut grass · [field, rice paddy · all around the house]
5
From Japan
On 2015-09-18 20:54:30
I feel safety shoes for a little heavy use, but I believe safety first. ··Thank you very much.
This review is about item#35245253.
Working in the field floor
3
From Japan
On 2012-03-22 15:18:27
There are no complaints in particular, but there are times when water enters soon.
This review is about item#35245271.
Car wash
4
From Japan
On 2012-03-16 20:57:15
I feel a little heavy, but the bottom seems to be strong and it seems to be safe to use.
This review is about item#35245296.
Used for cleaning inside the tank
5
From Japan
On 2012-01-11 15:18:25
I am satisfied with the product. It is still possible, if possible, if there is white at the same price instead of black one color.
This review is about item#35245305.

Related Products