Buy more than* S$200* and get FREE SHIPPING

Cpe Disposable Gloves, Outer Emboss

4.34 (59)
Purpose
Home use, food processing industry, machinery industry, lab, etc.
Overall Length (cm)
27.5+-0.2
Color
Clear
Thickness (mm)
0.03
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Palm Width (cm) Middle Finger Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 12.5+-0.2 7.4+-0.2 1Box(100Sheet) 1 - 35245366 -
Discontinued
[x]
M 12.7+-0.2 8.0+-0.2 1Box(100Sheet) 1 - 35245375 -
Discontinued
[x]
L 14.8+-0.2 8.6+-0.2 1Box(100Sheet) 1 - 35245384 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 37
4 star 11
3 star 5
2 star 6
1 star 0
Review Rating: 4.34
59 Customer Reviews
The reviews are automatic translation.
Household chores
5
From Japan
On 2015-05-12 09:19:33
It is easy to use because it is thick and durable and hard to tear.
This review is about item#35245384.
When touching dyes
5
From Japan
On 2015-02-03 10:21:29
When I touch dyes I use women, but disposable price is cheap, rich in size (S size) I will also order the next.
This review is about item#35245366.
Painting work
2
From Japan
On 2015-01-27 11:58:54
The thickness is enough. With reference to various reviews, I chose the M size with hands of 19.5 cm girth, 8.2 cm long middle finger, and 5.7 cm thumb length. The length around the four fingers is okay, but the thumb is short and is only 5 cm short. I do not feel any trouble especially in my application, but those who do work like holding firmly are worried about sticking. The circumference of four fingers is tight. Although my fingers are narrow, it is still hard to put in. Only around the four fingers is the tightness of other companies' S size. Although it may be fine work only by tightness, I think that L size is good if you get lost in size because there is also a thumb matter. In the case of polyethylene gloves, the palm will remain in any way, so even if it is large, there will be no real problem.
This review is about item#35245375.
Household chores
5
From Japan
On 2015-01-14 21:49:55
It is very handy to use when you do not want to defore your hands with housekeeping.
This review is about item#35245366.
Confectionery selection.
4
From Japan
On 2014-12-15 20:58:39
The thickness is moderate, and it is solid for the price. I want a stronger one.
This review is about item#35245375.
Change the ink, clean it, apply medicine.
2
From Japan
On 2014-10-03 18:16:47
It is considerably cheaper than a good place, drug store, home center's one. Bad part, strength is weak. Although it is good to paint medicine, in the case of replacing or cleaning the printer ink, it is easier to get out of the edge than inside the drugstore or home center than inside the drugstore. It is advisable to give your feeling of strength.
This review is about item#35245384.
Buff shine
5
From Japan
On 2014-09-30 00:08:59
Basic properties such as strength, slipperiness, and buffing oil impermeability are fully satisfied. I would like to see further price differences with other companies' products.
This review is about item#35245384.
restaurant
5
From Japan
On 2014-09-29 18:06:22
I will always purchase but it is regrettable that this product will no longer be available.
This review is about item#35245384.
Food hygiene management
5
From Japan
On 2014-08-28 13:12:34
It is cheap and easy to use and I am very satisfied.
This review is about item#35245375.
Protecting hands when using elastic adhesive
5
From Japan
On 2014-08-14 20:09:39
When gluing the tile with the elastic adhesive, since the adhesive adheres to the tile and the glove, it is exchanged one after another. It is easy to price. The commodity itself is a common poly glove. It is advantageous from the manufacturer.
This review is about item#35245384.

Related Products