Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cpe Disposable Gloves, Inner Emboss

4.37 (57)
Purpose
Home use, food processing industry, machinery industry, lab, etc.
Color
Clear
Thickness (mm)
0.03
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12.5+-0.2 7.4+-0.2 27.5+-0.2 S 1Box(100Sheet) 1 - 35245393 -
Discontinued
[x]
12.7+-0.2 8.0+-0.2 27.5+-0.2 M 1Box(100Sheet) 1 - 35245402 -
Discontinued
[x]
14.8 +/- 0.2 8.6 +/- 0.2 27.5 +/- 0.2 L 1Box(100Sheet) 1 - 35245411 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 35
4 star 11
3 star 8
2 star 3
1 star 0
Review Rating: 4.37
57 Customer Reviews
The reviews are automatic translation.
As a daily necessity
5
From Japan
On 2016-01-13 20:40:13
It is convenient because it costs as much as a home center and does not have time to buy if it is free shipping.
This review is about item#35245402.
Car maintenance
4
From Japan
On 2015-07-24 13:22:09
It will be nice if it gets harder to break.
This review is about item#35245402.
It is cheap and easy to assume. It is not wasted at the time of work interruption.
4
From Japan
On 2015-03-09 19:18:27
It's big making, so it's easy to take off and take off, but for those who care about fit, I am hated. It seems that surplus clothing feels uncomfortable, such as gloves, but it seems to be better when you repeatedly take off jersey frequently (when using a toilet, a break or using a mobile).
This review is about item#35245402.
Rubber hand insole.
5
From Japan
On 2015-02-26 12:54:45
Rubber hands are washed and used, and my hands are smelly and I always use this because I think that it is hygienic. It is convenient for you to wear off several times during work. You can also dish out and sprinkle the toilet and time to smoke. I like the feeling that the inner embossment does not slide in hand and the feeling that it sticks with the sweat of the hand is little and it is crispy. Free size? I feel like I'm fascinated by a bill like that, so I think that preferences will separate.
This review is about item#35245402.
Refuel kerosene to the stove
5
From Japan
On 2015-02-07 07:36:14
Easy to use, it is handy because it does not adhere to the smell.
This review is about item#35245402.
When handling engine oil and wallpaper glue
4
From Japan
On 2015-01-25 18:27:44
Easy to use because detaching is easy because it is not perfect
This review is about item#35245402.
Assembly work
5
From Japan
On 2014-10-24 14:05:09
It is sufficient durability to disposable every two hours. The price is inexpensive and satisfying.
This review is about item#35245411.
Assisting work requiring gloves (used with gloves, hands, rubber hands)
2
From Japan
On 2014-10-13 17:12:49
For my use, it is thin, easy to break, easy to disconnect the joint. M is small, L is large (exactly M is made by another manufacturer). Price suitable.
This review is about item#35245411.
When touching a dirty object
5
From Japan
On 2014-09-26 03:03:00
Since it is boxed, it is easy to put out when using it
This review is about item#35245393.
work
5
From Japan
On 2014-05-30 14:45:32
good
This review is about item#35245393.

Related Products