Buy more than* S$200* and get FREE SHIPPING

Jet Stream Replacement Core Sxr7

4.77 (22)
Ball Tip Diameter(mm)
0.7
Weight (g)
1.7
Overall Length (mm)
111.5
Shaft Diameter (phi mm)
4.4
Compatible
SXN 15007 series
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 400-8316 1PC 1 SXR7.24 35245551 1.99 SGD
In stock
Red 400-8308 1PC 1 SXR7.15 35245567 1.99 SGD
In stock
Blue 400-8324 1PC 1 SXR7.33 35245576 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.77
22 Customer Reviews
The reviews are automatic translation.
For office use
5
From Japan
On 2018-02-06 17:25:06
Is the ink quality good? It is easy to write as it is comfortable to write. I am pleased that it will not change and will not change and it will be easy to write without change in winter or summer. I will not buy a 100 ball ballpoint pen.
This review is about item#35245551.
Used in the office
5
From Japan
On 2017-12-20 00:44:20
It is very economical as it's easy to write and it's just changing core
This review is about item#35245551.
Jet stream refill core SXR-7
4
From Japan
On 2017-10-30 09:27:08
It is wonderful to get these items easily. You do not have to go looking for shops.
This review is about item#35245551.
Used for filling invoices, receipts and so on.
5
From Japan
On 2017-08-04 17:03:16
Ballpoint pens are really frequently used, so it is extremely helpful to say that the replacement core is low price and good quality.
This review is about item#35245551.
Daily slip processing
4
From Japan
On 2017-05-06 19:04:20
It is really easy to write. However, the price of replacement core is expensive. It is not a good ballpoint pen, but dissatisfied
This review is about item#35245551.
At a company
5
From Japan
On 2017-02-21 22:49:28
I love it so much that I can only use it anymore. I wish I could make it a bit cheaper
This review is about item#35245551.
Document arrangement etc.
4
From Japan
On 2017-01-20 15:10:59
The writing taste is the best, but since the ink helicopter is obviously earlier than the ordinary type ballpoint pen, purchasing a replacement core is indispensable separately from the main body
This review is about item#35245551.
Addressing Other
4
From Japan
On 2016-07-01 09:35:37
Just because it is a ballpoint pen other than jet stream, this is so. However, there are things that clog up occasionally for the good ink output. About half after using it.
This review is about item#35245551.
Writing utensils
5
From Japan
On 2016-06-11 07:47:10
I could use it normally. Everywhere is expensive so it is comparatively cheap and saved.
This review is about item#35245551.
I am satisfied.
5
From Japan
On 2016-05-31 14:28:30
It's easy to write, it's solid and it's highly recommended.
This review is about item#35245551.

Related Products