Buy more than* S$200* and get FREE SHIPPING

Crank Pulley Fixation & Puller Plate

3.38 (8)
Plate Size (mm)
135x50x16
Accessories
Services tap bolts x 2 each (6 x 1.0 M L46mm, M 8 x 1.25 L68mm), pull-out bolt x 1 (M 16 x 2.0 L105mm), pushing Rod x 1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 2179 35258806 109.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 2
1 star 1
Review Rating: 3.38
8 Customer Reviews
The reviews are automatic translation.
I bought it to remove the pulley at T-belt exchange
1
From Japan
On 2017-05-13 10:28:18
It is not usable at all. I can not help it, so I made my own tool. I think that it probably will not remove the pulley because it is not a trader, so I will not use this tool for the rest of my life.
This review is about item#35258806.
Crank pulley fixed
3
From Japan
On 2016-10-31 20:21:08
It is also a product that can be used with strength. It is good that SST can be bought cheaply.
This review is about item#35258806.
Remove crank pulley when replacing timing belt
4
From Japan
On 2015-11-04 15:26:45
I am sorry that the strength of the attached mounting screw was weak, or it was disappointing that I broke at one shot, but it was saved because I could purchase at this price.
This review is about item#35258806.
Car maintenance
5
From Japan
On 2015-10-21 07:22:32
It was used for loosening and pulling out crank bolts of 2JZ. I was wondering whether it was price, but it was a good product with a solid product. There was no problem this time, but the center bolt pointed out elsewhere is somewhat short. It may be good if there is only about 10 mm.
This review is about item#35258806.
As the name suggests crank pulley detachment
2
From Japan
On 2015-05-08 08:16:55
Because the M8 bolt for plate fixing is short (it may differ depending on the model) I purchased at the home center. The push bolt when drawing the puller is also short. I connected a pipe to the tip and extended it. This price may be useless. ☆ 4 pieces as a comprehensive evaluation?
This review is about item#35258806.
Subaru light car crank pulley detachable
2
From Japan
On 2014-11-17 11:59:49
I used it for crank pulley of EN07 engine of Subaru mini car. Service tap bolt interval was short about 5 mm and could not be used. I think that the hole of the middle puller bolt is too big than necessary, but I think that it can not be expected to improve because it is like an imported item. It is a digression. Work was replaced by a camshaft holding wrench, but since the pin hole diameter for service of crank pulley of EN 07 engine is about 8.6 mm, I think that only 8 mm pin of KTC AE 81 is suitable. Pins of other companies can not enter at 10 mm.
engine
5
From Japan
On 2014-10-28 18:43:49
Easy to use
This review is about item#35258806.
General maintenance
5
From Japan
On 2014-07-31 16:57:10
I was able to use it perfectly. Because it is cheap, it can be used with momentum that does not matter if it is broken.
This review is about item#35258806.

Related Products