Buy more than* S$200* and get FREE SHIPPING

Crank Pulley Fixing Wrench, 45Mmfor Honda

3.50 (2)
Caution
Cannot use on cars with dihedral width 50 mm (even Honda cars)
Body Dimensions (Width x Depth x Height) (mm)
209x65.5x26
Width Across Flat (mm)
45
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 04003 35258815 57.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
To remove crank pulley
5
From Japan
On 2015-10-03 14:53:09
I was worried about strength, but it could be used without problems. It is a tool just welded to an iron plate by an extra large nut, so I wish it was a bit cheaper (wry smile
This review is about item#35258815.
Timing belt exchange
2
From Japan
On 2012-03-13 21:32:13
I knew for the first time that Honda's pulley had 45 mm and 50 mm. Since all the Honda cars I have dealt with were 50 mm, when is this a turn coming around ... I am disappointed. Rush to buy 50 mm. Please take care of everyone!
This review is about item#35258815.

Related Products