Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Crank Pulley Fixing Wrench, 50Mmfor Honda

4.00 (3)
Caution
Cannot be used in cars with narrow spaces such as LIFE
Offset
23mm
Width Across Flat (mm)
50
Overall Height (mm)
(Hexes) 40
Plug Angle (mm)
12.7
Overall Length (mm)
115
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 125 35258824 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Remove the crank pulley.
5
From Japan
On 2013-05-07 17:31:33
There is no problem with strength, but it is easy to hang obliquely because the groove on the car side is shallow.
This review is about item#35258824.
Timing belt exchange
5
From Japan
On 2013-03-02 08:52:18
I think that the price is cheaper than the thing made by other companies, and the good feeling does not change and it is a good product.
This review is about item#35258824.
Vamos Hobio's timing belt change
2
From Japan
On 2011-03-09 20:37:25
It seemed to be a lot of play but there was no problem. I think that the finish is good even compared with other imported tools of other companies.
This review is about item#35258824.

Related Products