Buy more than* S$200* and get FREE SHIPPING

Honda Crank Pulley Fixing Wrench

5.00 (1)
Caution
Cannot be used in cars with narrow spaces such as LIFE
Point
Diameter 60 mm
Width Across Flat (mm)
50
Overall Height (mm)
60
Overall Length (mm)
575
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 5300 35258833 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Crank bolt removed
5
From Japan
On 2013-06-13 13:43:19
Utensils for us to save time.
This review is about item#35258833.

Related Products