Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hand Impact Wrench

5.00 (2)
Arm Length (mm)
100
Plug Angle (mm)
12.7
Overall Length (mm)
550
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1007 35258842 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Loosen and tighten crank pulley bolts of mini vehicles
5
From Japan
On 2014-07-03 18:25:47
It got a little tough, it was heavy but I could use it with no problem.
This review is about item#35258842.
Bolt removal of crank pulley
5
From Japan
On 2013-09-10 13:10:34
I used it for repairing mini vehicles, but it was very helpful for work in places where Impact Wrench can not be used. Next time I would like to use it with ordinary passenger cars.
This review is about item#35258842.

Related Products