Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Piercing Socket Wrench Set

4.33 (3)
Material (socket)
Chrome vanadium steel (mirror finish)
Case Color
Black
Set Contents
Piercing ratchet handle Multi-sockets (8, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm) 75 mm extension adapter AIX for ratchet 9.5 mm adapter with quick release
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(14PCSet) 1 SWS-500GT 35265194 71.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Plumbing work
4
From Japan
On 2013-08-27 13:56:33
Very convenient but somewhat slightly easier to remove socket
This review is about item#35265194.
Fastening to a long penetrating bolt fixed with a chemical anchor
4
From Japan
On 2011-07-30 13:57:40
The penetration type wrench set is handy because it has few assortment, but the production as a tool is suitable for price. The metal ball in the stopper part of the 75 mm extension bar quickly disengaged and disappeared somewhere. We do not mind price more than double, so we want products with high reliability.
This review is about item#35265194.
For box wrenches too shallow nuts and bolts penetrated
5
From Japan
On 2011-02-04 19:38:23
It is a wrench set with a ratchet function attached to a spectacle wrench. Box wrenches are too shallow for nuts and bolts that penetrate through, which is enormous. Normally bolts that can not be turned unless long sockets are used are OK. The ratchet can also work in a narrow place with 72 gears, because it is a topic spline socket, it corresponds to various nuts. I was looking for a wrench like this! It is!
This review is about item#35265194.

Related Products