Buy more than* S$200* and get FREE SHIPPING

BT Thermo Undershirt, Short Sleeve V Neck

3.80 (5)
Clothes Length (cm)
67
Material
Acrylic, rayon
...see all
Product Options
ADD TO CART
Size Color Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Color Sleeve Length (cm) Shoulder Width (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LL White 16 46 1Sheet 1 JW-141 35322034 -
Discontinued
[x]
M White - 42 1Sheet 1 JW-141 35322016 -
Discontinued
[x]
M Black 16 42 1Sheet 1 JW-141 35321982 19.16 SGD
In stock
L Black 16 44 1Sheet 1 JW-141 35321991 19.16 SGD
In stock
LL Black 16 46 1Sheet 1 JW-141 35322007 -
Discontinued
[x]
L White 16 44 1Sheet 1 JW-141 35322025 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Everyday wear
5
From Japan
On 2016-11-29 21:47:54
Wear on the day of the snow of the year in November. Comfort was good.
This review is about item#35322025.
It is under-Wear.
3
From Japan
On 2015-10-02 15:41:27
M is the size, but was a little larger, the way I M or usually in the size of Japan, is S.
This review is about item#35321982.
Winter use from everyday
5
From Japan
On 2015-02-24 08:23:18
Satisfaction we can use in everyday to work. Not only a warm feel, may be soft and comfortable to wear. Since white is not a ship on the day, because there was no commitment to color, I bought the black this time. White is also welcome if the ship on the day if possible.
This review is about item#35321982.
Everyday
2
From Japan
On 2014-03-14 09:30:42
V-neck I find finally. The will try or long sleeves is not. . . ? Because it does not appear from the shirt crew neck is'm impossible.
This review is about item#35321982.
Use in work clothes
4
From Japan
On 2013-10-31 14:42:19
It is not young feel so still not too cold
This review is about item#35322034.

Related Products