Buy more than* S$200* and get FREE SHIPPING

BT Thermo Highneck T-Shirt

4.30 (10)
Clothes Length (cm)
70
Color
Black
Material
Acrylic, rayon, nylon, polyurethane
...see all>
Product Options
ADD TO CART
Sleeve Length (cm) Shoulder Width (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Sleeve Length (cm) Shoulder Width (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 42 M 1Sheet 1 JW-149 35322043 24.99 SGD
In stock
57 44 L 1Sheet 1 JW-149 35322052 24.99 SGD
In stock
61 46 LL 1Sheet 1 JW-149 35322061 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Shape collapse
2
From Japan
On 2017-12-12 11:49:08
Once I wash and wear a cuff feels loose and washing after wearing the neck has a pill. Warmth is satisfied
This review is about item#35322052.
Work clothes.
5
From Japan
On 2017-11-30 18:41:56
I bought for underwear, but normally it is a high neck. If it is not LL usually the sleeve is short, but L is made just as long as it is just right. It is really warm.
This review is about item#35322052.
Planting of planting trees
4
From Japan
On 2017-01-23 12:14:30
It's warm and very good, but home centers are cheaper.
This review is about item#35322052.
Machine maintenance
5
From Japan
On 2016-10-21 23:08:08
As the wind started to feel cold, the wind came to feel cold, so I started wearing a thermo-high neck, but because it prevents a decrease in the sensible temperature, it is hard to get tired even when working outside. There is also growth, so you can move freely. The touch is also good.
This review is about item#35322061.
Site
3
From Japan
On 2015-08-18 14:52:42
It is warm, but it will collapse as soon as you wash it, and a lot of pillows will come out.
This review is about item#35322043.
Working outdoors
4
From Japan
On 2015-02-19 13:11:43
I do not really know.
This review is about item#35322043.
I wear it when working outdoors
5
From Japan
On 2014-12-24 15:37:13
Work in winter is easier when wearing in inner than jacket and other jacket. In that respect, this thermohineck is excellent. Especially the high neck is as warm as not to need a muffler. However, it is difficult to adjust the body temperature a little when the daytime rises and it gets hot. It's for heavy winter season.
This review is about item#35322061.
Outside work
5
From Japan
On 2014-12-24 13:12:36
The cold air from the neck is blocked, and the whole body is warm.
This review is about item#35322052.
When working outside
5
From Japan
On 2014-11-05 13:30:33
It is rather warm.
This review is about item#35322061.
Outdoor work
5
From Japan
On 2013-02-05 19:37:21
I thought about wearing under work clothes, I am looking for a thin thing and purchased. It's quite warm, so it's the second order.
This review is about item#35322043.

Related Products