Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Thermal Socks

4.40 (5)
Length from Heel(cm)
25
Dimension (cm)
25 to 27
Material
Cotton, acrylic, rayon, polyester, polyurethane
Specification
Heat thermostat, keep warm, all pile (with support)
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1Set(2Pair) 1 JW-131 35322077 -
Discontinued
[x]
Gray 1Set(2Pair) 1 JW-131 35322086 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
I wear it in the factory
4
From Japan
On 2018-01-28 16:18:43
The price is reasonable, it is very warm as well as other thermotypic socks.
This review is about item#35322077.
Everyday use in winter
5
From Japan
On 2016-01-13 17:09:27
I usually use it for winter wearing. I am wearing it on double thin socks on ordinary thin socks. By the way, this is Hokkaido. Although it is about warmth, it is pleasant without problems at all by wearing this cold shoes and walking outside. Since I came to think seriously about energy saving since 3.11 in the room, I have kept heating use in winter to a minimum, and the inside of the room is quite cold. In such an environment, this socks alone is not enough, so it is necessary to use it together with what is called a separate oversock or room shoes for the room. If you think that you can do with socks alone, it is expensive but I think that a full-fledged product for winter mountaineering is better. Durability (hole difficulty) is excellent and it is pretty strong. Also at the same time I tried to purchase "cold weather pile socks (plain 2P)", although the cold weather was also good there, but the price was markedly inexpensive, clearly inferior in terms of durability.
This review is about item#35322086.
Mountain walking
4
From Japan
On 2015-03-17 09:20:11
It is moderately warm. I thought that it was a slightly longer product, but it was close to the calves. I think that it is better that the length is about 3 cm longer.
This review is about item#35322077.
Standing work indoors without heating
4
From Japan
On 2014-12-19 13:43:41
I felt warmer than five-finger socks but I can not say that it is warm all day
This review is about item#35322086.
Everyday life
5
From Japan
On 2010-12-09 18:23:46
Certainly warm! It is recommended.
This review is about item#35322077.

Related Products