Buy more than* S$200* and get FREE SHIPPING

Thermal Piled Socks, Round Tip

3.25 (4)
Length from Heel(cm)
40
Size (cm)
25 to 27
Material
Acrylic, polyester
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy 1Set(2Pair) 1 BS-331 41085213 -
Discontinued
[x]
Black 1Set(2Pair) 1 BS-331 41085204 14.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
During machining
2
From Japan
On 2018-03-02 01:01:05
I love the products of mumps bags but as soon as I walk around the factory, the fabric becomes thin. Is it for the desk work?
This review is about item#41085204.
desk work
4
From Japan
On 2016-11-24 15:25:53
Because it is cold feet at desk work, I made it long. It will fall off as it is, but it is okay if you are wearing tights. Although there is not much durability, if there are 4 pairs, it seems to have one season.
This review is about item#41085213.
For delivery by motorcycle
2
From Japan
On 2013-01-04 18:55:02
When I bought four pairs and wear it on a daily basis, my hair ball begins to fall off in about a month, and it is thin enough to lose a few feet in two months. It's warm and tight, but I think it's okay to have some more durability. My job is delivery by motorcycle.
This review is about item#41085204.
Bike Touring
5
From Japan
On 2010-12-07 20:15:14
It is long and it is saved. It is just good when riding a motorcycle in cold weather.
This review is about item#35322113.

Related Products