Buy more than* S$200* and get FREE SHIPPING

Cotton Gloves

3.99 (208)
Purpose
For general production factories For quality control For the inner., For general production factories For quality control For the inner.
Color
White
...see all>
Product Options
ADD TO CART
Size Material Finger Wedge Right/Left Distinction Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Material Finger Wedge Right/Left Distinction Palm Width (cm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
S 100% cotton (40 cotton smooth division) No match No right and left Approx. 9 Approx. 8.1 19.5 1Bag(12Pair) 1 S 35259725 8.99 SGD
In stock
M Cotton 100% (40 cotton smooth Division) No thickness Right-and-left pear Approx. 9.8 Approx. 8.2 21.5 1Bag(12Pair) 1 M 35259734 8.99 SGD
In stock
L Cotton 100% (40 cotton smooth Division) No thickness Right-and-left pear About 10.5 Approx. 8.5 22.5 1Bag(12Pair) 1 L 35259743 8.99 SGD
In stock
LL 100% cotton (40 cotton smooth division) No match No right and left Approx. 11 Approx. 8.4 23.5 1Bag(12Pair) 1 LL 35259752 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 98
4 star 51
3 star 27
2 star 22
1 star 10
Review Rating: 3.99
208 Customer Reviews
The reviews are automatic translation.
Usual during machining operation
2
From Japan
On 2018-04-15 20:27:38
The price is cheap, so it can be very helpful but anything quality strength is weak. It will be torn as soon as you stop.
This review is about item#35259725.
When creating a product
4
From Japan
On 2018-04-12 09:56:55
Normally good. As you use it becomes shorter and shorter, you can not cover the wrist part.
This review is about item#35259725.
Inspection work
3
From Japan
On 2018-03-24 15:30:07
There are occasionally something that is bad for sewing and there are times when threads are coming out from the sewing needle.
This review is about item#35259734.
Product quality check
2
From Japan
On 2018-03-17 15:04:30
Sewing is weak and frayed. It does not last long in washing and repeated use.
This review is about item#35259743.
Rubber glove underpants
1
From Japan
On 2018-03-02 17:16:02
It is fine that the price is cheap but it is unusual that there is unevenness in quality and it is easy to be torn soon This time, I want you to stabilize the quality that was extremely thinner at the middle finger and hard to fit
This review is about item#35259752.
When touching products
5
From Japan
On 2018-02-12 21:47:15
I bought it because I touch a clean fabric on the job It is useful because it can be washed and used several times
This review is about item#35259734.
Inspection and work of goods
4
From Japan
On 2018-02-07 16:39:15
We use it as disposable. Dirt does not stick to inspection and assembling work of goods. It is also cheap in terms of cost.
This review is about item#35259734.
During product inspection
4
From Japan
On 2018-01-19 11:14:15
There is no problem on quality. You can use it several times with laundry. It can be purchased at a lower price compared with others, so I am purchasing it here. However, as it is also a consumable item, I think that it will be a little cheaper. I purchase it collectively at campaign.
This review is about item#35259734.
For moisturizing at bedtime
5
From Japan
On 2018-01-10 09:08:38
Purchased for moisturizing at bedtime. Although it is ordinary cotton gloves, since it is cheaper than the home center etc. in the neighborhood, it purchases it.
This review is about item#35259743.
Underwear with vinyl gloves
2
From Japan
On 2017-12-28 16:30:29
It can not be helped because the hand is quite big, but it is a bit small even at LL.
This review is about item#35259752.

Related Products