Buy more than* S$200* and get FREE SHIPPING

Camouflage Jacket, Fully Quilted

4.00 (5)
Name Print
Not possible
...see all
Product Options
ADD TO CART
Clothes Length (cm) Shoulder Width (cm) Waist (cm) Size Appliable Chest Measurement (cm) Color Cuff Circumference (cm) Compatible Height (cm) Dimension (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Shoulder Width (cm) Waist (cm) Size Appliable Chest Measurement (cm) Color Cuff Circumference (cm) Compatible Height (cm) Dimension (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74 53 124 M 84 to 92 Green 32/18 160 to 170 (Chest girth) 124 1PC 1 2711 35260285 44.91 SGD
In stock
84 58 136 3L 102 to 110 Green 35/19 175 to 185 (Chest) 136 1PC 1 2711 35260312 48.55 SGD
In stock
74 53 124 M 84 to 92 Gray 32/18 160 to 170 (Chest) 124 1PC 1 2711 35260321 48.55 SGD
In stock
84 58 136 3L 102 to 110 Gray 35/19 175 to 185 (Chest girth) 136 1PC 1 2711 35260355 48.55 SGD
In stock
78 55 128 L 90 to 98 Green 33/18 170 to 180 (Chest girth) 128 1PC 1 2711 35260294 48.55 SGD
Shipped after 2017-03-07
82 56 132 LL 96 to 104 Gray 34/19 175 to 185 (Chest girth) 132 1PC 1 2711 35260346 48.55 SGD
Shipped after 2017-03-07
78 55 128 L 90 to 98 Gray 33/18 170 to 180 (Chest) 128 1PC 1 2711 35260337 48.55 SGD
In stock
82 56 132 LL 96 to 104 Green 34/19 175 to 185 (Chest girth) 132 1PC 1 2711 35260303 43.01 SGD
Shipped after 2017-03-07
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
fishing
2
From Japan
On 2014-10-21 18:28:21
① thread bites into the sewing of bad ⇒ breast pocket chuck. Lint here and there ② the upper end of the design is bad ⇒ breast pocket chuck bites. If you put in heartwood there a little bit of hip, it should be eliminated
This review is about item#35260303.
Dairy management work
3
From Japan
On 2013-12-13 19:46:48
Front fastener in this specification - specification is the best if
This review is about item#35260294.
Working at the seaside
5
From Japan
On 2013-11-29 00:51:05
Second time of a purchase Easy to move so soft. Food is warm because it is all-quilt up.
This review is about item#35260312.
Working in the factory
5
From Japan
On 2013-11-13 10:01:26
If the cheaper price is a little more because now there is no trouble now ...
This review is about item#35260312.
Sealing construction at the site
5
From Japan
On 2011-12-24 20:17:25
It is easy to move
This review is about item#35260321.

Related Products