Buy more than* S$200* and get FREE SHIPPING

Lens Magnification
3.5 Times
Lens Case (mm)
59x59x9
Lens Diameter (phi mm)
45
Weight (g)
22
...see all
Product Options
ADD TO CART
Material (lens) Case Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (lens) Case Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic (scratch-resistant coat) White Pocket Loupe 1PC 1 L-450 35263015 16.27 SGD
Shipped after 2017-08-30
Acrylic (scratch resistant coating) Black Pocket magnifying glass 1PC 1 L-450 35263024 16.47 SGD
Shipped after 2017-08-30
Acrylic (scratch resistant coating) Brown Pocket magnifying glass 1PC 1 L-450 35263033 16.27 SGD
Shipped after 2017-08-30
Acrylic (scratch resistant coating) Red Pocket magnifying glass 1PC 1 L-450 35263042 16.47 SGD
Shipped after 2017-08-29
ADD TO CART

Related Products