Buy more than* S$200* and get FREE SHIPPING

Pocket Loupe

Material (lens)
Glass
Lens Magnification
3.5 times
Lens Case (mm)
58x56x15
Lens Diameter (phi mm)
45
Type
Pocket magnifier
Weight (g)
36
...see all
Product Options
ADD TO CART
Case Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Case Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 L-452 35263085 12.66 SGD
Shipped after 2017-05-30
Red 1PC 1 L-452 35263094 12.66 SGD
In stock
Tea 1PC 1 L-452 35263103 12.66 SGD
In stock
ADD TO CART

Related Products