Buy more than* S$200* and get FREE SHIPPING

Pocket Magnifier Aluminum Body

Material (lens)
Glass
Lens Magnification
4.5 times (two), two-ply: about 8 times
Lens Diameter (phi mm)
36
Main Part Dimension (mm)
61x46x18
Type
Pocket magnifier
Type
Pocket magnifier
Weight (g)
32
Material
Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-71 35263137 54.43 SGD
Shipped after 2017-01-23
ADD TO CART

Related Products