Buy more than* S$200* and get FREE SHIPPING

Pocket Magnifier Aluminum

Material (lens)
Glass
Lens Magnification
4.5 times (three pieces), 3-ply: about 12 times
Lens Diameter (phi mm)
36
Main Part Dimension (mm)
61x46x26
Type
Pocket magnifier
Weight (g)
43
Material
Aluminum
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 L-72 35263146 62.99 SGD
In stock
ADD TO CART

Related Products