Buy more than* S$200* and get FREE SHIPPING

Pocket Loupe, Plastic Body

3.00 (2)
Material (lens)
Glass
Lens Diameter (phi mm)
36
Type
Pocket magnifying glass
Material
Plastic
...see all>
Product Options
ADD TO CART
Weight (g) Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Main Part Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 55x43x18 1PC 1 L-45 35263216 20.99 SGD
In stock
34 55x43x22 1PC 1 L-46 35263225 27.99 SGD
In stock
47 [Y]55 x 43 x 24 1PC 1 L-47 35263234 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
I use it when checking the part number of the seal and the bearing.
3
From Japan
On 2015-05-14 15:13:48
Light weight, size is good, but I made it compact, so I wanted a hole to attach the key holder. Since it is a plastic case, it is hard to put out the lens if you hold it strongly, it is hard to put out even if it is not so.
This review is about item#35263216.
For checking the polished surface
3
From Japan
On 2014-12-24 20:03:13
It is quite close-up (?) Type because it can be seen well at the distance of 10 to 20 mm from the object. Although it matches the purpose of use, if trying to see the range widely even a little, it is natural that distortion in the periphery is intense.
This review is about item#35263225.

Related Products