Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Watch Repair Magnifier, Plastic

3.00 (3)
Material (body)
Plastic
Type
watch magnifying glass
...see all>
Product Options
ADD TO CART
Material (lens) Lens Magnification Lens Diameter (phi mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (lens) Lens Magnification Lens Diameter (phi mm) Main Part Dimension (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Glass 6 times 23 36x36x32 7 1PC 1 P-5 35263313 11.99 SGD
In stock
Glass / 2 sheet composition [Y]10 X 15 [Y]36 x 36 x 43 9 1PC 1 P-11 35263322 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Precision metal cutting work
4
From Japan
On 2016-06-22 18:15:57
I wish we had a little more focal length.
This review is about item#35263313.
Electric equipment base, from repairing electronic parts to baby nail clippers
1
From Japan
On 2012-09-23 17:20:25
Although I bought it, there is Bali and it hurts when I get caught in my eyes. Considering how to use, I think that Bali should not be present. I want a little more depth of focus. However, since this product may be such a product, we will refrain from superiority or inferiority. Therefore, I want you to sing along the item description properly. I think that I will buy it again because it is hard to get caught in the eyes because it is popping out, but which is the deepest focus depth of other products? I will repurchase it if you can tell me. Thank you.
This review is about item#35263313.
Needle thread threading? When piercing?
4
From Japan
On 2012-01-05 21:19:54
Nakanaka is good. When you want to use both hands, you do not have this. Because it is for watch shop san, it may be like this, but if the distance at which the focus is fitted is around 5 cm from the lens, if this distance changes 1 cm, it will be out of focus. It may be useless if it is high magnification, but in general use it is hard to use choot As long as the focal length is about 10 cm, I think that I would like to buy it even if the magnification is low, it may be only watashi (lol of goods texture And the appearance was of good quality.

Related Products